Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82045

MARS Fuses

82045

MARS Fuses
80A 250 FUSE TR80
MFG Item Number
82045
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82045
80A 250 FUSE TR80

Series Information

Specifications

Specifications
Manufacturer Part Number 82045
Manufacturer MARS
Family Series MARS Fuses
Description 80A 250 FUSE TR80
Fuse Type UL Class RK5
Current Rating 80 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FRN-R-80
FRN-R-80
Eaton's Bussmann series Fuses, FRN-R Series
TR80R
TR80R
Mersen Fuses, TR Series