Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82049

MARS Fuses

82049

MARS Fuses
125A 250 FUSE TR125
MFG Item Number
82049
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82049
125A 250 FUSE TR125

Series Information

Specifications

Specifications
Manufacturer Part Number 82049
Manufacturer MARS
Family Series MARS Fuses
Description 125A 250 FUSE TR125
Fuse Type UL Class RK5
Current Rating 125 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs