Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8205 Ericson Electrical Box Covers, 8000 Series, Coverplate 8205 1 Lg Rcpt Rv Tt-30
8205 Ericson Electrical Box Covers, 8000 Series, Coverplate 8205 1 Lg Rcpt Rv Tt-30
This item cannot be canceled or returned
Description
Electrical Box Covers, 8000 Series
Coverplate 8205 1 Lg Rcpt Rv Tt-30
Specifications
Specifications
| Manufacturer Part Number |
8205 |
| Manufacturer |
Ericson |
| Product Series |
8000 |
| Family Series |
Ericson Electrical Box Covers, 8000 Series |
| Description |
Coverplate 8205 1 Lg Rcpt Rv Tt-30 No |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Color |
Blue |
| Gasket Included |
No |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |
8205
Ericson Electrical Box Covers, 8000 Series