Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82050 MARS Fuses, 150A 250 FUSE TR150

MFG Item Number
82050

82050 MARS Fuses, 150A 250 FUSE TR150

MFG Item Number
82050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82050
150A 250 FUSE TR150

Series Information

Specifications

Specifications
Manufacturer Part Number 82050
Manufacturer MARS
Family Series MARS Fuses
Description 150A 250 FUSE TR150
Fuse Type UL Class RK5
Current Rating 150 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs