Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82051

MARS Fuses

82051

MARS Fuses
175A 250 FUSE TR175
MFG Item Number
82051
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82051
175A 250 FUSE TR175

Series Information

Specifications

Specifications
Manufacturer Part Number 82051
Manufacturer MARS
Family Series MARS Fuses
Description 175A 250 FUSE TR175
Fuse Type UL Class RK5
Current Rating 175 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs