Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82052

MARS Fuses

82052

MARS Fuses
200A 250 FUSE TR200
MFG Item Number
82052
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82052
200A 250 FUSE TR200

Series Information

Specifications

Specifications
Manufacturer Part Number 82052
Manufacturer MARS
Family Series MARS Fuses
Description 200A 250 FUSE TR200
Fuse Type UL Class RK5
Current Rating 200 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FRN-R-200
FRN-R-200
Eaton's Bussmann series Fuses, FRN-R Series
TR200R
TR200R
Mersen Fuses, TR Series