Series Information
| Manufacturer Part Number | 8210G001-24/DC |
|---|---|
| Manufacturer | Asco |
| Family Series | Asco Valves - Hydraulic & Pneumatic |
| Description | Valve Unit 3/8 X 5/8 2NC Brass 11.6/F DC |
| Air Pressure | 125 psi |
| Actuation Type | Piloted Solenoid |
| Orifice Diameter | 0.62 " |
| Number of Solenoids | 1 |
| Enclosure | Brass |
| Valve Functionality | 2-Way, 2-Position, Normally Closed |
| Voltage | 24 VDC |
| Power Consumption | 11.6 W |
| Flow Coefficient (cV) | 4 |
| Compatible Fluid Type | Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature | 150 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 3.2 lbs |
| Gross Weight | 3.2 lbs |