Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8210G008-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1-1/4 X 1-1/8 2NC Brass
MFG Item Number
8210G008-120/60,110/50
8210G008-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1-1/4 X 1-1/8 2NC Brass
MFG Item Number
8210G008-120/60,110/50
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Item #
8210G008-120/60,110/50
Valve Unit 1-1/4 X 1-1/8 2NC Brass
Specifications
Specifications
| Manufacturer Part Number |
8210G008-120/60,110/50 |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 1-1/4 X 1-1/8 2NC Brass 6.1/F |
| Air Pressure |
150 psi |
| Orifice Diameter |
1.12 " |
| Enclosure |
Brass |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
120 VAC |
| Power Consumption |
6.1 W |
| Flow Coefficient (cV) |
15 |
| Compatible Fluid Type |
Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature |
180 °F |
| Net Weight |
4.755 lbs |
| Gross Weight |
5.35 lbs |
8210G008-120/60,110/50
Asco Valves - Hydraulic & Pneumatic