8210G022-120/60,110/50
Asco Valves - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8210G022-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1-1/2 X 1-1/4 2NC Brass
MFG Item Number
8210G022-120/60,110/50

8210G022-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1-1/2 X 1-1/4 2NC Brass

MFG Item Number
8210G022-120/60,110/50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, Series
Item #
8210G022-120/60,110/50
Valve Unit 1-1/2 X 1-1/4 2NC Brass

Series Information

Specifications

Specifications
Manufacturer Part Number 8210G022-120/60,110/50
Manufacturer Asco
Family Series Asco Valves - Hydraulic & Pneumatic
Description Valve Unit 1-1/2 X 1-1/4 2NC Brass 6.1/Ft
Air Pressure 150 psi
Actuation Type Piloted Solenoid
Orifice Diameter 1.25 "
Number of Solenoids 1
Enclosure Brass
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 120 VAC
Power Consumption 6.1 W
Flow Coefficient (cV) 22.5
Compatible Fluid Type Air, Light Oil, Non-Corrosive Media, Water
Operating Temperature 180 °F
Approvals CE, CSA, UL
Net Weight 7.7 lbs
Gross Weight 7.7 lbs