8210 Series Information
| Manufacturer Part Number | 8210G054-120/60 |
|---|---|
| Manufacturer | Asco |
| Product Series | 8210 |
| Family Series | Asco Valves - Hydraulic & Pneumatic, 8210 Series |
| Description | Valve Unit 1 X 1 2NC Brass 16.1/F W AC |
| Material | Brass |
| Air Pressure | 150 psi |
| Actuation Type | Piloted Solenoid |
| Orifice Diameter | 1 " |
| Enclosure | Brass |
| Valve Functionality | 2-Way, 2-Position, Normally Closed |
| Voltage | 120 VAC |
| Power Consumption | 16.1 W |
| Flow Coefficient (cV) | 13 |
| Compatible Fluid Type | Air-Inert Gas, Corrosive, Liquid, Water |
| Operating Temperature | 180 °F |
| Approvals | CE, CSA, UL |
| Comments | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |