8210G054-24VDC
Asco Valves - Hydraulic & Pneumatic, 8210 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8210G054-24VDC

Asco Valves - Hydraulic & Pneumatic, 8210 Series

8210G054-24VDC

Asco Valves - Hydraulic & Pneumatic, 8210 Series
1in. 2-WAY N/C VALVE 22234
MFG Item Number
8210G054-24VDC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, 8210 Series
Item #
8210G054-24VDC
1in. 2-WAY N/C VALVE 22234

8210 Series Information

GENERAL SERVICE SOLENOID OPERATORS
Pilot Operated; 3/8" to 2‑1/2" NPT; Brass or Stainless Steel Bodies

FEATURES
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low
internal leakage
  • Lead‑free versions available for Safe Drinking Water Act Compliance
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash; Laundry equipment; Air compressors; Industrial water control; Pumps

CONSTRUCTION
  • BODY: Brass or 304 Stainless Steel
  • SEALS AND DISCS: NBR or PTFE
  • DISC‑HOLDER: PA
  • CORE TUBE: 305 Stainless Steel
  • SPRINGS: 302 Stainless Steel
  • SHADING COIL: Copper or Silver

SOLENOID ENCLOSURES
Standard: RedHat II ‑ Watertight, Types 1, 2, 3, 3S, 4, and 4X. RedHat ‑ Type 1.
Optional: RedHat II ‑ Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9.
RedHat ‑ Explosionproof and Raintight, Types 3, 4, 4X, 7, and 9.
(To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.)

NOMINAL AMBIENT TEMP RANGES
RedHat II/ RedHat AC: 32°F to 125°F (0°C to 52°C)
RedHat II DC: 32°F to 104°F (0°C to 40°C)
RedHat DC: 32°F to 77°F (0°C to 25°

APPROVALS
UL listed as indicated. CSA certified.
RedHat II meets applicable CE directives.

Specifications

Specifications
Manufacturer Part Number 8210G054-24VDC
Manufacturer Asco
Product Series 8210
Family Series Asco Valves - Hydraulic & Pneumatic, 8210 Series
Description 1in. 2-WAY N/C VALVE 22234
Material Brass
Air Pressure 150 psi
Actuation Type Piloted Solenoid
Orifice Diameter 1 "
Enclosure Brass
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 24 VDC
Power Consumption 16.1 W
Flow Coefficient (cV) 13
Compatible Fluid Type Air-Inert Gas, Corrosive, Liquid, Water
Operating Temperature 180 °F
Approvals CE, CSA, UL
Comments NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs