Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8210G087-24/DC Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/2X5/8 2NC S.S 11.6/F W
MFG Item Number
8210G087-24/DC
8210G087-24/DC Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/2X5/8 2NC S.S 11.6/F W
MFG Item Number
8210G087-24/DC
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Valve Unit 1/2X5/8 2NC S.S 11.6/F W
Specifications
Specifications
| Manufacturer Part Number |
8210G087-24/DC |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 1/2X5/8 2NC S.S 11.6/F W D C |
| Air Pressure |
40 psi |
| Actuation Type |
Piloted Solenoid |
| Orifice Diameter |
0.62 " |
| Number of Solenoids |
1 |
| Enclosure |
Stainless Steel |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
24 VDC |
| Power Consumption |
11.6 W |
| Flow Coefficient (cV) |
4 |
| Compatible Fluid Type |
Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature |
150 °F |
| Approvals |
CE, CSA, UL |
| Net Weight |
2.495 lbs |
| Gross Weight |
2.64 lbs |
8210G087-24/DC
Asco Valves - Hydraulic & Pneumatic