8210G094-120/60,110/50
Asco Valves - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8210G094-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/2 X 5/8 2NC Brass
MFG Item Number
8210G094-120/60,110/50

8210G094-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/2 X 5/8 2NC Brass

MFG Item Number
8210G094-120/60,110/50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, Series
Item #
8210G094-120/60,110/50
Valve Unit 1/2 X 5/8 2NC Brass

Series Information

Specifications

Specifications
Manufacturer Part Number 8210G094-120/60,110/50
Manufacturer Asco
Family Series Asco Valves - Hydraulic & Pneumatic
Description Valve Unit 1/2 X 5/8 2NC Brass 10.1/Ft AC
Air Pressure 150 psi
Orifice Diameter 0.62 "
Enclosure Brass
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 120 VAC
Power Consumption 10.1 W
Flow Coefficient (cV) 4
Compatible Fluid Type Air, Light Oil, Non-Corrosive Media, Water
Operating Temperature 180 °F
Net Weight 3.2 lbs
Gross Weight 3.2 lbs