Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82122 Electri-Flex Conduit, NMHT-12, 3/4" flexible conduit
MFG Item Number
82122

82122 Electri-Flex Conduit, NMHT-12, 3/4" flexible conduit

MFG Item Number
82122
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, Series
Item #
82122
NMHT-12, 3/4" flexible conduit

Series Information

Specifications

Specifications
Manufacturer Part Number 82122
Manufacturer Electri-Flex
Family Series Electri-Flex Conduit
Description NMHT-12, 3/4" flexible conduit
Trade Size 3/4 "
Diameter 0.84 "
Inside Bend Radius 4.25 "
Material PVC
Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs