Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82132 MARS Fuses, 10A 600 FUSE TRS10
MFG Item Number
82132

82132 MARS Fuses, 10A 600 FUSE TRS10

MFG Item Number
82132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82132
10A 600 FUSE TRS10

Series Information

Specifications

Specifications
Manufacturer Part Number 82132
Manufacturer MARS
Family Series MARS Fuses
Description 10A 600 FUSE TRS10
Fuse Type UL Class RK5
Current Rating 10 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs