Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82133 MARS Fuses, 12A 600 FUSE TRS12
MFG Item Number
82133

82133 MARS Fuses, 12A 600 FUSE TRS12

MFG Item Number
82133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82133
12A 600 FUSE TRS12

Series Information

Specifications

Specifications
Manufacturer Part Number 82133
Manufacturer MARS
Family Series MARS Fuses
Description 12A 600 FUSE TRS12
Fuse Type UL Class RK5
Current Rating 12 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs