Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 82138 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Fuses |
| Description | 30A 600 FUSE TRS30 |
| Fuse Type | UL Class RK5 |
| Current Rating | 30 A |
| Class | RK5 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |