Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82139 MARS Fuses, 35A 600 FUSE TRS35
MFG Item Number
82139

82139 MARS Fuses, 35A 600 FUSE TRS35

MFG Item Number
82139
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82139
35A 600 FUSE TRS35

Series Information

Specifications

Specifications
Manufacturer Part Number 82139
Manufacturer MARS
Family Series MARS Fuses
Description 35A 600 FUSE TRS35
Fuse Type UL Class RK5
Current Rating 35 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs