Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82140 MARS Fuses, Fuse, 40A, 600VAC, TRS40
MFG Item Number
82140

82140 MARS Fuses, Fuse, 40A, 600VAC, TRS40

MFG Item Number
82140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82140
Fuse, 40A, 600VAC, TRS40

Series Information

Specifications

Specifications
Manufacturer Part Number 82140
Manufacturer MARS
Family Series MARS Fuses
Description Fuse, 40A, 600VAC, TRS40
Fuse Type UL Class RK5
Current Rating 40 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs