Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 82142 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Fuses |
| Description | 60A 600 FUSE TRS60 |
| Fuse Type | UL Class RK5 |
| Current Rating | 60 A |
| Class | RK5 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |