Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82143 MARS Fuses, 70A 600 FUSE TRS70
MFG Item Number
82143

82143 MARS Fuses, 70A 600 FUSE TRS70

MFG Item Number
82143
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82143
70A 600 FUSE TRS70

Series Information

Specifications

Specifications
Manufacturer Part Number 82143
Manufacturer MARS
Family Series MARS Fuses
Description 70A 600 FUSE TRS70
Fuse Type UL Class RK5
Current Rating 70 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs