Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82144 MARS Fuses, 80A 600 FUSE TRS80
MFG Item Number
82144

82144 MARS Fuses, 80A 600 FUSE TRS80

MFG Item Number
82144
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82144
80A 600 FUSE TRS80

Series Information

Specifications

Specifications
Manufacturer Part Number 82144
Manufacturer MARS
Family Series MARS Fuses
Description 80A 600 FUSE TRS80
Fuse Type UL Class RK5
Current Rating 80 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs