Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82146 MARS Fuses, 100A 600 FUSE TRS100
MFG Item Number
82146

82146 MARS Fuses, 100A 600 FUSE TRS100

MFG Item Number
82146
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82146
100A 600 FUSE TRS100

Series Information

Specifications

Specifications
Manufacturer Part Number 82146
Manufacturer MARS
Family Series MARS Fuses
Description 100A 600 FUSE TRS100
Fuse Type UL Class RK5
Current Rating 100 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs