Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82147 MARS Fuses, 45A 600 FUSE TRS45
MFG Item Number
82147

82147 MARS Fuses, 45A 600 FUSE TRS45

MFG Item Number
82147
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82147
45A 600 FUSE TRS45

Series Information

Specifications

Specifications
Manufacturer Part Number 82147
Manufacturer MARS
Family Series MARS Fuses
Description 45A 600 FUSE TRS45
Fuse Type UL Class RK5
Current Rating 45 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs