Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82149 MARS Fuses, 150A 600 FUSE TRS150
MFG Item Number
82149

82149 MARS Fuses, 150A 600 FUSE TRS150

MFG Item Number
82149
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82149
150A 600 FUSE TRS150

Series Information

Specifications

Specifications
Manufacturer Part Number 82149
Manufacturer MARS
Family Series MARS Fuses
Description 150A 600 FUSE TRS150
Fuse Type UL Class RK5
Current Rating 150 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs