Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8214JH4 ebm-papst, Inc. Fans, S-Force EC Tubeaxial Fan
MFG Item Number
8214JH4

8214JH4 ebm-papst, Inc. Fans, S-Force EC Tubeaxial Fan

MFG Item Number
8214JH4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
8214JH4
S-Force EC Tubeaxial Fan

Series Information

Specifications

Specifications
Manufacturer Part Number 8214JH4
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description S-Force EC Tubeaxial Fan
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 130.7 CFM
Power Consumption 38 W
Noise Level 71 dB
Connection Type Wire Leads
Rotation Clockwise
Approvals CSA, UL, VDE
Net Weight 0.4409 lbs
Gross Weight 0.45 lbs