Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82150 MARS Fuses, 175A 600 FUSE TRS175

MFG Item Number
82150

82150 MARS Fuses, 175A 600 FUSE TRS175

MFG Item Number
82150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82150
175A 600 FUSE TRS175

Series Information

Specifications

Specifications
Manufacturer Part Number 82150
Manufacturer MARS
Family Series MARS Fuses
Description 175A 600 FUSE TRS175
Fuse Type UL Class RK5
Current Rating 175 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs