Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82152 MARS Fuses, 250A 600 FUSE TRS250
MFG Item Number
82152

82152 MARS Fuses, 250A 600 FUSE TRS250

MFG Item Number
82152
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82152
250A 600 FUSE TRS250

Series Information

Specifications

Specifications
Manufacturer Part Number 82152
Manufacturer MARS
Family Series MARS Fuses
Description 250A 600 FUSE TRS250
Fuse Type UL Class RK5
Current Rating 250 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs