Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82154 MARS Fuses, 110A 600 FUSE TRS110

MFG Item Number
82154

82154 MARS Fuses, 110A 600 FUSE TRS110

MFG Item Number
82154
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82154
110A 600 FUSE TRS110

Series Information

Specifications

Specifications
Manufacturer Part Number 82154
Manufacturer MARS
Family Series MARS Fuses
Description 110A 600 FUSE TRS110
Fuse Type UL Class RK5
Current Rating 110 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs