Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82158 MARS Fuses, 6A 600 CLASS J FUSE A4J-6
MFG Item Number
82158

82158 MARS Fuses, 6A 600 CLASS J FUSE A4J-6

MFG Item Number
82158
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82158
6A 600 CLASS J FUSE A4J-6

Series Information

Specifications

Specifications
Manufacturer Part Number 82158
Manufacturer MARS
Family Series MARS Fuses
Description 6A 600 CLASS J FUSE A4J-6
Fuse Type UL Class J
Current Rating 6 A
Class J
Net Weight 0 lbs
Gross Weight 0 lbs