Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8215B080CSA-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 2 X 2-3/32 NC Gp 15.4
MFG Item Number
8215B080CSA-120/60,110/50
8215B080CSA-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 2 X 2-3/32 NC Gp 15.4
MFG Item Number
8215B080CSA-120/60,110/50
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Item #
8215B080CSA-120/60,110/50
Valve Unit 2 X 2-3/32 NC Gp 15.4
Specifications
Specifications
| Manufacturer Part Number |
8215B080CSA-120/60,110/50 |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 2 X 2-3/32 NC Gp 15.4 Watts AC |
| Air Pressure |
25 psi |
| Orifice Diameter |
2.06 " |
| Enclosure |
Aluminum |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
120 VAC |
| Power Consumption |
15.4 W |
| Flow Coefficient (cV) |
60 |
| Compatible Fluid Type |
Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature |
125 °F |
| Net Weight |
6.3 lbs |
| Gross Weight |
6.3 lbs |
8215B080CSA-120/60,110/50
Asco Valves - Hydraulic & Pneumatic