Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82160

MARS Fuses

82160

MARS Fuses
15A600 CLASS JFUSE A4J-15
MFG Item Number
82160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82160
15A600 CLASS JFUSE A4J-15

Series Information

Specifications

Specifications
Manufacturer Part Number 82160
Manufacturer MARS
Family Series MARS Fuses
Description 15A600 CLASS JFUSE A4J-15
Fuse Type UL Class J
Current Rating 15 A
Class J
Net Weight 0 lbs
Gross Weight 0 lbs