Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82161

MARS Fuses

82161

MARS Fuses
20A600 CLASS JFUSE A4J-20
MFG Item Number
82161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82161
20A600 CLASS JFUSE A4J-20

Series Information

Specifications

Specifications
Manufacturer Part Number 82161
Manufacturer MARS
Family Series MARS Fuses
Description 20A600 CLASS JFUSE A4J-20
Fuse Type UL Class J
Current Rating 20 A
Class J
Net Weight 0 lbs
Gross Weight 0 lbs