Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82163

MARS Fuses

82163

MARS Fuses
30A600 CLASS JFUSE A4J-30
MFG Item Number
82163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82163
30A600 CLASS JFUSE A4J-30

Series Information

Specifications

Specifications
Manufacturer Part Number 82163
Manufacturer MARS
Family Series MARS Fuses
Description 30A600 CLASS JFUSE A4J-30
Fuse Type UL Class J
Current Rating 30 A
Class J
Net Weight 0 lbs
Gross Weight 0 lbs