82205
Cully-Minerallac Hole Making, Bell Hanger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82205 Cully-Minerallac Hole Making, Bell Hanger Series, 5/16 X 12 BELLHANGER DRILL
MFG Item Number
82205

82205 Cully-Minerallac Hole Making, Bell Hanger Series, 5/16 X 12 BELLHANGER DRILL

MFG Item Number
82205
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Hole Making, Bell Hanger Series
Item #
82205
5/16 X 12 BELLHANGER DRILL

Bell Hanger Series Information

  • Hole in Head of Bit for Easy Pulling of Wire
A drill bit with tungsten carbide tip, used for drilling holes in bricks and blocks.

Specifications

Specifications
Manufacturer Part Number 82205
Manufacturer Cully-Minerallac
Product Series Bell Hanger
Family Series Cully-Minerallac Hole Making, Bell Hanger Series
Description 5/16 X 12 BELLHANGER DRILL
Bit Type Bell Hanger
Bit Size 5/16 "
Length 12 "
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs