Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8220G029-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1 1/2 X 1 1/4 2NC Brass
MFG Item Number
8220G029-120/60,110/50
8220G029-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1 1/2 X 1 1/4 2NC Brass
MFG Item Number
8220G029-120/60,110/50
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Item #
8220G029-120/60,110/50
Valve Unit 1 1/2 X 1 1/4 2NC Brass
Specifications
Specifications
| Manufacturer Part Number |
8220G029-120/60,110/50 |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 1 1/2 X 1 1/4 2NC Brass 10.1/H |
| Orifice Diameter |
1.25 " |
| Number of Solenoids |
1 |
| Enclosure |
Brass |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
120 VAC |
| Power Consumption |
10.1 W |
| Flow Coefficient (cV) |
19.29 |
| Compatible Fluid Type |
Hot Water, Steam |
| Operating Temperature |
210 °F |
| Net Weight |
7.5 lbs |
| Gross Weight |
7.5 lbs |
8220G029-120/60,110/50
Asco Valves - Hydraulic & Pneumatic