8220G410-120/60,110/50
Asco Valves - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8220G410-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1 X 1 2NC Brass 10.1/F AC

MFG Item Number
8220G410-120/60,110/50

8220G410-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1 X 1 2NC Brass 10.1/F AC

MFG Item Number
8220G410-120/60,110/50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, Series
Item #
8220G410-120/60,110/50
Valve Unit 1 X 1 2NC Brass 10.1/F AC

Series Information

Specifications

Specifications
Manufacturer Part Number 8220G410-120/60,110/50
Manufacturer Asco
Family Series Asco Valves - Hydraulic & Pneumatic
Description Valve Unit 1 X 1 2NC Brass 10.1/F AC
Actuation Type Piloted Solenoid
Orifice Diameter 1 "
Enclosure Brass
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 120 VAC
Power Consumption 10.1 W
Flow Coefficient (cV) 11.5
Compatible Fluid Type Hot Water, Steam
Operating Temperature 32-125 °F
Approvals CSA, UL
Net Weight 4.4 lbs
Gross Weight 4.4 lbs