Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82210 MARS Fuses, 10A 250 FUSE OT10
MFG Item Number
82210

82210 MARS Fuses, 10A 250 FUSE OT10

MFG Item Number
82210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82210
10A 250 FUSE OT10

Series Information

Specifications

Specifications
Manufacturer Part Number 82210
Manufacturer MARS
Family Series MARS Fuses
Description 10A 250 FUSE OT10
Fuse Type UL Class K5
Current Rating 10 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs