Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82213

MARS Fuses

82213

MARS Fuses
20A 250 FUSE OT20
MFG Item Number
82213
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82213
20A 250 FUSE OT20

Series Information

Specifications

Specifications
Manufacturer Part Number 82213
Manufacturer MARS
Family Series MARS Fuses
Description 20A 250 FUSE OT20
Fuse Type UL Class K5
Current Rating 20 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs