Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82214

MARS Fuses

82214

MARS Fuses
25A 250 FUSE OT25
MFG Item Number
82214
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82214
25A 250 FUSE OT25

Series Information

Specifications

Specifications
Manufacturer Part Number 82214
Manufacturer MARS
Family Series MARS Fuses
Description 25A 250 FUSE OT25
Fuse Type UL Class K5
Current Rating 25 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs