Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82215 MARS Fuses, 30A 250 FUSE OT30
MFG Item Number
82215

82215 MARS Fuses, 30A 250 FUSE OT30

MFG Item Number
82215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82215
30A 250 FUSE OT30

Series Information

Specifications

Specifications
Manufacturer Part Number 82215
Manufacturer MARS
Family Series MARS Fuses
Description 30A 250 FUSE OT30
Fuse Type UL Class K5
Current Rating 30 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs