Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82217

MARS Fuses

82217

MARS Fuses
40A 250 FUSE OT40
MFG Item Number
82217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82217
40A 250 FUSE OT40

Series Information

Specifications

Specifications
Manufacturer Part Number 82217
Manufacturer MARS
Family Series MARS Fuses
Description 40A 250 FUSE OT40
Fuse Type UL Class K5
Current Rating 40 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs