Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82218

MARS Fuses

82218

MARS Fuses
45A 250 FUSE OT45
MFG Item Number
82218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82218
45A 250 FUSE OT45

Series Information

Specifications

Specifications
Manufacturer Part Number 82218
Manufacturer MARS
Family Series MARS Fuses
Description 45A 250 FUSE OT45
Fuse Type UL Class K5
Current Rating 45 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs