Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82219 MARS Fuses, 50A 250 FUSE OT50

MFG Item Number
82219

82219 MARS Fuses, 50A 250 FUSE OT50

MFG Item Number
82219
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82219
50A 250 FUSE OT50

Series Information

Specifications

Specifications
Manufacturer Part Number 82219
Manufacturer MARS
Family Series MARS Fuses
Description 50A 250 FUSE OT50
Fuse Type UL Class K5
Current Rating 50 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs