8221G007-24VDC
Asco Valves - Hydraulic & Pneumatic, 8221 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8221G007-24VDC

Asco Valves - Hydraulic & Pneumatic, 8221 Series

8221G007-24VDC

Asco Valves - Hydraulic & Pneumatic, 8221 Series
1in. 2-WAY NC ASCO SLOW CLOSING
MFG Item Number
8221G007-24VDC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, 8221 Series
Item #
8221G007-24VDC
1in. 2-WAY NC ASCO SLOW CLOSING

8221 Series Information

SLOW CLOSING SOLENOID VALVES
Pilot Operated;3/8" to 2‑1/2" NPT

  • Pilot operated, normally open or normally closed
  • Brass Body
  • Snubber slows disc closing speed to protect system against water hammer damage more effectively than other techniques
  • Pressure spike due to water hammer is reduced to a point eliminating the need for suppressors or other controls in most water systems

NOMINAL AMBIENT TEMP RANGES
RedHat II/ RedHat AC: 32 deg F to 125 deg F (0 deg C to 52 deg C)
RedHat II DC: 32 deg F to 104 deg F (0 deg C to 40 deg C)
RedHat DC: 32 deg F to 77 deg F (0 deg C to 25 deg C); (104 deg F/40 deg C occasionally)

Specifications

Specifications
Manufacturer Part Number 8221G007-24VDC
Manufacturer Asco
Product Series 8221
Family Series Asco Valves - Hydraulic & Pneumatic, 8221 Series
Description 1in. 2-WAY NC ASCO SLOW CLOSING VLV21725
Material Brass
Air Pressure 150 psi
Actuation Type Piloted Solenoid
Orifice Diameter 1 "
Enclosure Brass
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 24 VAC
Power Consumption 6.1 W
Flow Coefficient (cV) 11.5
Compatible Fluid Type Water
Operating Temperature 180 °F
Approvals CE, CSA, UL
Comments NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs