Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82220

MARS Fuses

82220

MARS Fuses
60A 250 FUSE OT60
MFG Item Number
82220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82220
60A 250 FUSE OT60

Series Information

Specifications

Specifications
Manufacturer Part Number 82220
Manufacturer MARS
Family Series MARS Fuses
Description 60A 250 FUSE OT60
Fuse Type UL Class K5
Current Rating 60 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs