Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82224

MARS Fuses

82224

MARS Fuses
100A 250 FUSE OT100
MFG Item Number
82224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82224
100A 250 FUSE OT100

Series Information

Specifications

Specifications
Manufacturer Part Number 82224
Manufacturer MARS
Family Series MARS Fuses
Description 100A 250 FUSE OT100
Fuse Type UL Class K5
Current Rating 100 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs