Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Partlow Chart Recorders, MRC 8000 Series
822400000052
Partlow Chart Recorders, MRC 8000 Series
MRC8000 2 PEN CONT/CONT/230
MFG Item Number
822400000052
This item cannot be canceled or returned
Description
Chart Recorders, MRC 8000 Series
MRC8000 2 PEN CONT/CONT/230
MRC 8000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
822400000052 |
| Manufacturer |
Partlow |
| Product Series |
MRC 8000 |
| Family Series |
Partlow Chart Recorders, MRC 8000 Series |
| Description |
MRC8000 2 PEN CONT/CONT/230 |
| Type |
Paper |
| Number of Pens |
2 |
| Output Type |
(4) SPST Outputs |
| Communication |
None |
| Number of Outputs |
4 |
| Voltage |
115-230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Protection Rating |
NEMA 4X |
| Window Type |
Plastic |
| Approvals |
CE, CSA, UL |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
822400000052
Partlow Chart Recorders, MRC 8000 Series