Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82249

MARS Fuses

82249

MARS Fuses
10A 600 FUSE OTS10
MFG Item Number
82249
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82249
10A 600 FUSE OTS10

Series Information

Specifications

Specifications
Manufacturer Part Number 82249
Manufacturer MARS
Family Series MARS Fuses
Description 10A 600 FUSE OTS10
Fuse Type UL Class K5
Current Rating 10 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs