8120 Series Series Information
| Manufacturer Part Number | 8225 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 8120 Series |
| Family Series | Thomas & Betts Fittings, 8120 Series Series |
| Description | 3/4 Inch Set Screw Connector, Steel with Nylon Insulated Throat for Use with Rigid/IMC Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |